Toggle Switch Wallplate, 3-Gang, Nylon, Black

Item #: 0102217

Cat #: TP3-BK

UPC: 785007274158

$ 3.63 EA
Company wide:
0 in stock
Wallplate, 3-Gang, Toggle Switch, Standard Size, Nylon, TradeMaster, Device Mount, Black.

Overview

Wallplate, 3-Gang, Toggle Switch, Standard Size, Nylon, TradeMaster, Device Mount, Black.
Also known as: 785007274158, TP3-BK, PASTP3BK

Specifications

Type: Toggle Switch
Gangs: 3
Mounting: Device
Size: Standard
Color: Black
Material: Nylon
Type: Toggle Switch
Mounting: Device
Color: Black
Gangs: 3
Size: Standard
Material: Nylon