AFC 2104S42-01 BN GY GN

Item #: 0102176

Cat #: AFC2104S4201

UPC: 077680229021

Company wide:
0 in stock
Documents & Guides
No Documents Available
AFC 2104S42-01 BN GY GN

Overview

AFC 2104S42-01 BN GY GN

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: 077680229021, AFC2104S4201

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Color: Brown/Gray
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Volts AC: 600
Conductors: 2
Material: Copper
Color: Brown/Gray
Stranding: Solid