
Lighted Extension Cord, SJTW, 12/3 AWG, Yellow, 25', Outdoor
Item #: 0102139
Cat #: 1687SW0002
UPC: 029892016876
$ 95.14 EA
Company wide:
12
in stock
Documents & Guides
25 ft Heavy-Duty. SJEOW. NEMA 5-15. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. Color: Yellow.
Overview
25 ft Heavy-Duty. SJEOW. NEMA 5-15. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. Color: Yellow.
Also known as: 029892016876, 1687SW0002, SWC1687SW0002
Features & Benefits
- WITHSTANDS EXTREME COLD: tPreen insulation jacket offers superior jobsite performance by allowing the insulation to maintain its flexibility in the harshest environments
- HIGHLY VISIBLE BRIGHT BLUE jacket provides extra safety as well as preventing loss and theft on jobsites
- CHEMICAL AND OIL RESISTANT: Jacket provides protection of the cord against moisture, freezing, abrasion, and sunlight
- LIGHTED END indicates power is on
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Length: | 25 ft |
| Conductors: | 3 |
| Volts AC: | 120 |
| Gauge: | 12 AWG |
| Amps: | 15 |
| Standards: | California Proposition 65 |
| Color: | Yellow |
| Type: | Weather Resistant |
| NEMA Configuration: | 5-15P, 5-15R |
| Conductors: | 3 |
| Gauge: | 12 AWG |
| Standards: | California Proposition 65 |
| Type: | Weather Resistant |
| Length: | 25 ft |
| Volts AC: | 120 |
| Amps: | 15 |
| Color: | Yellow |