3/4" SS316 X CONDUIT BODY

Item #: 0102119

Cat #: S60700XB00

UPC: 847656006167

$ 265.58 EA
Company wide:
13 in stock
Documents & Guides
Rigid Stainless Steel 316 X Conduit Body 3/4" Trade SizeUL Listed UL514A E307133

Overview

Rigid Stainless Steel 316 X Conduit Body 3/4" Trade SizeUL Listed UL514A E307133

Calbrite's products are manufactured in type 316 stainless steel for increased corrosion resistance, and polished with standard “brite” finish to increase corrosion resistance and aesthetic appearance.

Also known as: 847656006167, S60700XB00, CLBS60700XB00

Specifications

Type: Type X
Material: Stainless Steel
Hub Diameter: 3/4 in
Type: Type X
Hub Diameter: 3/4 in
Material: Stainless Steel