LED Lamp, Post Top/Site/Wall Pack, 35W, 120-277V

Item #: 0102114

Cat #: LED-8033E40-A

UPC: 844006080570

Company wide:
0 in stock
Documents & Guides
LED Roadway Lamp, 35W, 120-277V, Bulb: Post Top, Base: Medium Screw (E26), Lumens: 5468, CRI: 83.7, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. 175W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ***

Overview

LED Roadway Lamp, 35W, 120-277V, Bulb: Post Top, Base: Medium Screw (E26), Lumens: 5468, CRI: 83.7, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. 175W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ***

Light Efficient Design's Post Top/Bollard retrofits replace HID lamps up to 175W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for enclosed fixtures.

Also known as: 844006080570, LED-8033E40-A, LGDLED8033E40A

Specifications

Wattage: 35
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Type: LED, Post Top, Ballast Bypass (Type B)
Material: Plastic
Color Rendering Index (CRI): 83
Lumens: 5468
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 35
Color Temperature: 4000 (Cool White)
Material: Plastic
Lumens: 5468
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Type: LED, Post Top, Ballast Bypass (Type B)
Color Rendering Index (CRI): 83
Light Technology: LED