RadioRA 2 Dimmer, 600W, White

Item #: 0102103

Cat #: RRD-6CL-WH

UPC: 784276055437

Company wide:
0 in stock
Documents & Guides
RadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, White

Overview

RadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, White

RadioRa2 C.L multi-location dimmer 150W CFL/LED or 600W inc/hal 120V in white

Also known as: 784276055437, RRD-6CL-WH, LUTRRD6CLWH, Dim bum

Specifications

Wattage: 600
Volts AC: 120
Mounting: Surface
Color: White
Light Technology: Halogen
Wattage: 600
Mounting: Surface
Light Technology: Halogen
Volts AC: 120
Color: White