40 Watt Incandescent Bulb White Globe

Item #: 0102076

Cat #: 40G25/EV/W 120V 12/1 TP

UPC: 046677420857

Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Decorative Lamp, 40W, 120V, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 500, Rated Average Life: 2,500 Hrs. Color: White. *Philips Part # 420851

Overview

Halogen Decorative Lamp, 40W, 120V, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 500, Rated Average Life: 2,500 Hrs. Color: White. *Philips Part # 420851
Also known as: 046677420857, 40G25/EV/W 120V 12/1 TP, PHI40G25EVW120V121

Specifications

Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 40
Color Temperature: 2700 (Warm White)
Lumens: 500
Color Rendering Index (CRI): 100
Shape: G25 (Globe)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)