300 MCM THHN/THWN-2 Stranded Copper, Blue, 2500'

Item #: 0102073

Cat #: 300THHNCSTRBLU2500

UPC: 048243003266

$ 13.11 FT
Company wide:
7,819 in stock
Documents & Guides
300 MCM, THHN/THWN-2, Stranded Copper, 600V, Blue, 2500 ft Reel

Overview

300 MCM, THHN/THWN-2, Stranded Copper, 600V, Blue, 2500 ft Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243003266, 300THHNCSTRBLU2500

Specifications

Color: Blue
Length: 2500 ft, Cut to Length
Jacket: PVC
Material: Copper
Gauge: 300 kcmil
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Blue
Jacket: PVC
Gauge: 300 kcmil
Conductors: 1
Length: 2500 ft, Cut to Length
Material: Copper
Volts AC: 600
Stranding: Stranded