Power Cable Support, Single, Yellow Zinc

Item #: 0102029

Cat #: SB119GYZ

UPC: 799038001201

$ 53.65 EA
Company wide:
0 in stock
Documents & Guides
Power Cable Support, Single, Yellow Zinc

Overview

Power Cable Support, Single, Yellow Zinc
Also known as: 799038001201, SB119GYZ, BLISB119GYZ, L3-SB119GYZ

Specifications

Material: Steel
Length: 5 in
Type: Power Cable Support
Color: Yellow
Finish: Yellow Zinc
Material: Steel
Type: Power Cable Support
Finish: Yellow Zinc
Length: 5 in
Color: Yellow