Circuit Breaker, Miniature, DIN Rail Mount, 60A, 1P, 240VAC

Item #: 0102028

Cat #: S801U-K60

UPC: 612271214286

$ 262.20 EA
Company wide:
0 in stock
Documents & Guides
Circuit Breaker, Miniature, DIN Rail Mount, 60 Amp, 1 Pole, 240 Volt AC, K Trip

Overview

Circuit Breaker, Miniature, DIN Rail Mount, 60 Amp, 1 Pole, 240 Volt AC, K Trip
Also known as: 612271214286, S801U-K60, ABBS801UK60

Specifications

Mounting: DIN Rail
Poles: 1
Volts AC: 240
Amps: 60
Type: Trip Curve K
Mounting: DIN Rail
Volts AC: 240
Type: Trip Curve K
Poles: 1
Amps: 60