GE THHQB1120GFT THHQB 1P 120V 20A G

Item #: 0102014

Cat #: THHQB1120GFT

UPC: 783164485516

$ 1167.11 EA
Company wide:
0 in stock
Documents & Guides
GE THHQB1120GFT BOLT ON 22K

Overview

GE THHQB1120GFT BOLT ON 22K
Also known as: 783164485516, THHQB1120GFT, ABBTHHQB1120GFT

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 22 kA
Amps: 20
Mounting: Bolt On