12-3/12-3/12-1/10-1 MC-STAT

Item #: 0102006
Cat #: AFC73054200
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

AFC 7305-42-00
Also known as: AFC73054200, AFC73056000

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)