Malleable Split Ring Hanger

Item #: 0101980

Cat #: 4550100EG

UPC: 782856368694

$ 7.17 EA
Company wide:
0 in stock
Documents & Guides
Malleable Split Ring Hanger, Material: Cast Iron, Outer Diameter: 1.315", Pipe Size: 1", Finish: Electrogalvanized

Overview

Malleable Split Ring Hanger, Material: Cast Iron, Outer Diameter: 1.315", Pipe Size: 1", Finish: Electrogalvanized

Quick closing hinged pipe clamp with threaded nut; for use with non-insulated metal pipe.

Also known as: 782856368694, 4550100EG, CDY4550100EG

Features & Benefits

  • Recommended for the suspension of stationary non-insulated pipe lines
  • Allows for piping runs close to ceiling or walls
  • Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)

Specifications

Diameter: 1 in
Material: Cast Iron
Finish: Electrogalvanized
Diameter: 1 in
Finish: Electrogalvanized
Material: Cast Iron