7A Fast-Acting Midget Fuse, Melamine, 600V

Item #: 0101963

Cat #: KTK-7

UPC: 051712420099

$ 17.72 EA
Company wide:
33 in stock
Documents & Guides
7 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V, LIMITRON

Overview

7 Amp Fast-Acting Midget Fuse, Melamine, 13/32" x 1-1/2", 600V, LIMITRON
Also known as: 051712420099, KTK-7, BUSKTK7

Specifications

Speed: Fast Acting
Amps: 7
Type: Fuse
Material: Melamine
Class: Midget
Interrupt Rating DC: 100 kA
Speed: Fast Acting
Type: Fuse
Class: Midget
Amps: 7
Material: Melamine
Interrupt Rating DC: 100 kA