Compact Fluorescent Lamp, 27W, GU24 Twist Lock, 3000K

Item #: 0101961

Cat #: 33127SP30K

UPC: 762148036043

Call for price
Company wide:
0 in stock
Compact Fluorescent Lamp, 27 Watt, Bulb: Spring Lamp, Base: GU24 Twist Lock, Lumens: 1650, CRI: 82, Color Temperature: 3000K, 120W Equivalent

Overview

Compact Fluorescent Lamp, 27 Watt, Bulb: Spring Lamp, Base: GU24 Twist Lock, Lumens: 1650, CRI: 82, Color Temperature: 3000K, 120W Equivalent
Also known as: 762148036043, 33127SP30K, TCP33127SP30K

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 27
Shape: EL/mDT (Twister)
Lumens: 1650
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: EL/mDT (Twister)
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Wattage: 27
Lumens: 1650
Base: 2-Pin Twist Lock (GU24)