PLATT logo

Limit Switch, Standard Side Rotary, plug-In Body, Silver Contacts

Item #: 0101952
Cat #: LSA1A
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Limit Switch, Side Rotary, Standard, 1-Pole Double Throw, Plug-In Body, Silver Contacts, Snap Action, 1 Normally Open, 1 Normally Closed

Overview

Limit Switch, Side Rotary, Standard, 1-Pole Double Throw, Plug-In Body, Silver Contacts, Snap Action, 1 Normally Open, 1 Normally Closed
Also known as: LSA1A, MICLSA1A

Specifications

Type: Side Rotary, Limit Switch
Mounting: Panel
Amps: 10
Material: Copper
Poles: 1
Type: Side Rotary, Limit Switch
Amps: 10
Poles: 1
Mounting: Panel
Material: Copper

Customer Reviews

No reviews for this product
(0)