BALDOR CEM3555T 2HP-3600 RPM-145TC-3PH 480VAC

Item #: 0101947

Cat #: CEM3555T

UPC: 781568542842

Call for price
Company wide:
0 in stock
Documents & Guides
BALDOR CEM3555T 2HP-3600 RPM-145TC-3PH 480VAC

Overview

BALDOR CEM3555T 2HP-3600 RPM-145TC-3PH 480VAC
Also known as: 781568542842, CEM3555T, BLMCEM3555T

Specifications

Phase: 3
Horsepower: 2
Amps: 5.300
Phase: 3
Amps: 5.300
Horsepower: 2