Crimping Tool Head, 2"

Item #: 0101938

Cat #: RK1550FT

UPC: 783310005520

$ 5392.39 EA
Company wide:
0 in stock
Crimping Flip Top Tool Head, Jaw Opening: 2", Crimping Force: 15-Ton, Crimping Capacity : 8 AWG - 1500 KCMIL (MCM) Color Coded Copper Lugs and Splices, 8 AWG - 1250 KCMIL (MCM) Aluminum Lugs And Splices; Includes: 3/8" Male Screw-Type Coupler; Weight: 11.4 lbs.

Overview

Crimping Flip Top Tool Head, Jaw Opening: 2", Crimping Force: 15-Ton, Crimping Capacity : 8 AWG - 1500 KCMIL (MCM) Color Coded Copper Lugs and Splices, 8 AWG - 1250 KCMIL (MCM) Aluminum Lugs And Splices; Includes: 3/8" Male Screw-Type Coupler; Weight: 11.4 lbs.

Accepts P-Style die to crimp splices and lugs up to 1500 kcmil copper and 1250 kcmil aluminum

Accepts Greenlee KC12, KA12 and KD12 crimping dies as well as industry U-style dies with optional UA15T adaptors

Lightweight flip-top head with patented quick release locking pin

2" jaw opening

Operates with 10k psi hydraulic sources

Equipped with 3/8" male screw type 10k psi coupler

Crimping head rotates 350 degrees

Also known as: 783310005520, RK1550FT, GRERK1550FT

Specifications

Type: Crimper
Type: Crimper