TPI HF5705T

Item #: 0101891

Cat #: HF5705T

UPC: 686334726245

$ 1150.88 EA
Company wide:
0 in stock
Documents & Guides
TPI HF5705T Multi Watt Multi

Overview

TPI HF5705T Multi Watt Multi
Also known as: 686334726245, HF5705T, TPIHF5705T

Specifications

Type: Plenum Rated
Wattage: 3332, 3123, 4165, 5000, 3750, 2500, 1874
Color: Brown, Beige
Volts AC: 240, 208
Standards: California Proposition 65
Type: Plenum Rated
Color: Brown, Beige
Standards: California Proposition 65
Wattage: 3332, 3123, 4165, 5000, 3750, 2500, 1874
Volts AC: 240, 208