RH-24B2-C16W Radiant Heater, 240V, 3200W

Item #: 0101884

Cat #: RH-24B2-C16W

UPC: 093319324264

Company wide:
0 in stock
Documents & Guides
Overhead Indoor/Outdoor Radiant Heater, 240V, 3200 Watts, 10,919 BTUH, 13.33 Amps, Indoor/Outdoor, Lamp Color: Clear (White)

Overview

Overhead Indoor/Outdoor Radiant Heater, 240V, 3200 Watts, 10,919 BTUH, 13.33 Amps, Indoor/Outdoor, Lamp Color: Clear (White)

RH Series radiant heaters have the ability to transfer heat to a person or object without heating the surrounding air. Commonly used for indoor and outdoor application such as restaurant patios, parking garages, work stations, valet waiting areas, vestibules and airport/hospital entrances. RH series heaters are Ideal for any application requiring total or supplemental (spot) heating in commercial and industrial areas. Instantaneous Heat-up & Cool-down. Heats Objects Not the Surrounding Air. Black powder-coat Steel Housing. Optional stainless steel housing. 0° to 45° adjustable brackets included. Anodized aluminum reflectors. Coiled tungsten filament quartz tube. Glare reducing ruby quartz option. Rated for indoor & outdoor applications. Proudly Made in the USA.

Also known as: 093319324264, RH-24B2-C16W, KNGRH24B2C16W

Specifications

Volts AC: 240
Wattage: 3200
Volts AC: 240
Wattage: 3200