Connector Lqtght Grdlg 90° 3/8" ts Stl

Item #: 0101846

Cat #: 3541-3

UPC: 050169354131

$ 52.22 EA
Company wide:
0 in stock
Liquidtight Connector, 3/8 Inch, 90º, Insulated, With Ground Lug, Material: Malleable Iron

Overview

Liquidtight Connector, 3/8 Inch, 90º, Insulated, With Ground Lug, Material: Malleable Iron

Use RACO® grounding liquidtight 90° connectors when installation requires a copper or aluminum external bonding jumper on flexible metallic liquidtight conduit. Suitable for use in Class I, Div 2; Class II, Div 1 & 2; and Class III, Div 1 &2. For use in either indoor our outdoor applications.

Also known as: 050169354131, 3541-3, RAC35413

Features & Benefits

  • Malleable iron construction of the body and steel nut
  • All metallic components are zinc electroplated for added corrosion protection
  • Malleable iron castings mate with other components perfectly without strain or distortion
  • Patented split gland-ring assures a perfect seal, preventing pullouts
  • UL Listed, CSA
  • Available in trade sizes 3/8 in. through 4 in.
  • Sealing washer and heavy-duty locknut included
  • All components are reusable
  • N/A

Specifications

Material: Malleable Iron
Diameter: 3/8 in
Material: Malleable Iron
Diameter: 3/8 in