3" Straight Liquidtight Connector

Item #: 0101835

Cat #: 3LTCN

UPC: 050169034125

$ 312.89 EA
Company wide:
208 in stock
Straight Liquidtight Connector 3 inch, Trade Size.

Overview

Straight Liquidtight Connector 3 inch, Trade Size.

Positively bond conduit to a box or enclosure with RACO® liquidtight straight connectors. 

Also known as: 050169034125, 3LTCN

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in