Liquidtight Connector, Straight, 3"

Item #: 0101832

Cat #: 3LTICN

UPC: 050169035221

$ 390.79 EA
Company wide:
84 in stock
Liquidtight Connector, Straight, 3 inch, Steel, Insulated, Liquidtight Flexible Metal Conduit & Type: B Non-Metallic Conduit, UL 514-B, CSA C22.2

Overview

Liquidtight Connector, Straight, 3 inch, Steel, Insulated, Liquidtight Flexible Metal Conduit & Type: B Non-Metallic Conduit, UL 514-B, CSA C22.2

Positively bond conduit to a box or enclosure with RACO® liquidtight straight connectors. Can be used in either indoor or outdoor locations. Suitable for Class I, Div 2; Class II, Div 1 & 2, and Class III, Div I & 2 hazardous locations.

Also known as: 050169035221, 3LTICN

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in