2" Straight Liquidtight Connector

Item #: 0101824

Cat #: 2LTCN

UPC: 050169034088

$ 62.19 EA
Company wide:
954 in stock
Straight Liquidtight Connector 2 inch, Trade Size.

Overview

Straight Liquidtight Connector 2 inch, Trade Size.

Positively bond conduit to a box or enclosure with RACO® liquidtight straight connectors. Can be used in either indoor or outdoor locations. Suitable for Class I, Div 2; Class II, Div 1 & 2, and Class III, Div I & 2 hazardous locations.

Also known as: 050169034088, 2LTCN

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in