2" 45° Insulated Liquidtight Connector

Item #: 0101822

Cat #: 2LTI45CN

UPC: 784564462008

$ 60.13 EA
Company wide:
103 in stock
2 inch, 45° Insulated Liquidtight Connector, Malleable Steel.

Overview

2 inch, 45° Insulated Liquidtight Connector, Malleable Steel.

Positively bond conduit to a box or enclosure with RACO® liquidtight straight connectors. Can be used in either indoor or outdoor locations. Suitable for Class I, Div 2; Class II, Div 1 & 2, and Class III, Div I & 2 hazardous locations.

Also known as: 784564462008, 2LTI45CN

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in