LUG,HI VOLT,4/0

Item #: 0101751

Cat #: 54479

UPC: 786210544793

$ 80.32 EA
Company wide:
0 in stock
Copper Two-Hole High Voltage Lug, Long Barrel, Blind End, Max 15kV, Wire Size 4/0 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54R, Purple Rounding Die

Overview

Copper Two-Hole High Voltage Lug, Long Barrel, Blind End, Max 15kV, Wire Size 4/0 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 54R, Purple Rounding Die
Also known as: 786210544793, 54479, THB54479

Specifications

Volts AC: 15kV
Color: Purple
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 4/0
Stud Size: 1/2 in
Volts AC: 15kV
Material: Copper
Allowable Gauge Range: 4/0
Color: Purple
Mounting: 2-Hole
Stud Size: 1/2 in