13W T2 CFL Lamp, 27K

Item #: 0101702
Cat #: 46506
UPC: 807154465064
$ 5.45 EA
Company wide:
0 in stock
Documents & Guides
CFL GU24 Base Spiral T2 Bulb 13W 2700K non-dimmable *** Not for Sale in Vermont due to State Regulations ***

Overview

CFL GU24 Base Spiral T2 Bulb 13W 2700K non-dimmable *** Not for Sale in Vermont due to State Regulations ***
Also known as: 807154465064, 46506, HCO46506

Specifications

Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800
Shape: T2 (Tubular)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Wattage: 13
Volts AC: 120
Shape: T2 (Tubular)
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Lumens: 800
Color Temperature: 2700 (Warm White)
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)