Aluminum Alloy Straight Section Cable Tray Ladder 120-Inch

Item #: 0101680

Cat #: 094A12BS12012

UPC:

Company wide:
0 in stock
Documents & Guides
CABLOFIL 09-4A12B-S120-12

Overview

CABLOFIL 09-4A12B-S120-12
Also known as: 094A12BS12012, CBF094A12BS12012

Specifications

Width: 12 in
Length: 10 ft
Material: Aluminum
Width: 12 in
Material: Aluminum
Length: 10 ft