PLUG WT 12W 11P

Item #: 0101669

Cat #: SKWP12XG

UPC: 708917161011

$ 3756.96 EA
Company wide:
0 in stock
Documents & Guides
Multi-Pin Watertight Plug, 11 Pole 12 Wire

Overview

Multi-Pin Watertight Plug, 11 Pole 12 Wire
Also known as: 708917161011, SKWP12XG, THBSKWP12XG

Specifications

Amps: 20
Amps: 20