FH 1 Pole Class H Fuseblock

Item #: 0101651

Cat #: LFH25100-1CID

UPC: 079458181234

$ 138.59 EA
Company wide:
0 in stock
Documents & Guides
100A, 250V, Fuse Holder 1 Pole Class H Fuseblock

Overview

100A, 250V, Fuse Holder 1 Pole Class H Fuseblock

The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.

Also known as: 079458181234, LFH25100-1CID, LFULFH251001CID

Specifications

Type: Fuse Block Cover
Standards: California Proposition 65
Type: Fuse Block Cover
Standards: California Proposition 65