175A 5T RL HD LVR OH

Item #: 0101635

Cat #: UQFP-175

UPC: 784572146525

$ 450.99 EA
Company wide:
0 in stock
MLB UQFP-175 175A 5T RL HD LVR OH

Overview

MLB UQFP-175 175A 5T RL HD LVR OH
Also known as: 784572146525, UQFP-175, MLBUQFP175

Specifications

Poles: 2
Amps: 175
Standards: California Proposition 65
Poles: 2
Standards: California Proposition 65
Amps: 175