Lighting and Plug Load Flex Control Power Pack

Item #: 0101621

Cat #: BZ-250

UPC: 754182938049

$ 94.88 EA
Company wide:
2 in stock
Documents & Guides
Lighting and Plug Load Flex Control Power Pack, Input: 120-277 VAC, 50/60Hz, 20A, Auto/Manual, Output: 24 VDC.

Overview

Lighting and Plug Load Flex Control Power Pack, Input: 120-277 VAC, 50/60Hz, 20A, Auto/Manual, Output: 24 VDC.

The BZ-250 power pack switches lighting or plug loads on and off in response to low voltage control inputs, and provides up to 225mA at 24VDC to power Wattstopper occupancy sensors. It enables Manual-On sequences of operation, as well as Hold-On, Hold-Off and load shed applications when used with lighting control panels or building automation systems. This device is RoHS-conforming.

Also known as: 754182938049, BZ-250, WATBZ250

Specifications

Volts DC: 24
Amps: 20
Volts AC Range: 120 - 277
Volts DC: 24
Volts AC Range: 120 - 277
Amps: 20