PVC Coated 90° GRC Elbow, 1-1/4"

Item #: 0101570

Cat #: PV1290EL00

UPC: 847656053901

$ 77.25 EA
Company wide:
0 in stock
Documents & Guides
1-1/4" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating

Overview

1-1/4" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating

PVC Coated GRC Standard Elbows are available in standard & special radius dimensions and in various degrees as required. PVC Coated GRC Elbows are to be installed on conduit raceways for underground stub-ups, and interconnection of conduit runs and other fittings.

Also known as: 847656053901, PV1290EL00, CLBPV1290EL00

Specifications

Diameter: 1 1/4 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Diameter: 1 1/4 in
Material: PVC Coated Steel
Color: Black
Angle: 90°