Rigid Coupling, Size: 1", Material: PVC Coated Iron

Item #: 0101566

Cat #: PV1000CP00

UPC: 847656053772

$ 19.06 EA
Company wide:
129 in stock
Documents & Guides
Coupling, Size: 1 inch, Material: PVC Coated Steel.

Overview

Coupling, Size: 1 inch, Material: PVC Coated Steel.

PVC Coated Couplings are supplied with PVC sleeves on both ends to ensure corrosion protection for the entire system.

Also known as: 847656053772, PV1000CP00, CLBPV1000CP00

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel