40W A15 Incandescent Lamp, Frosted

Item #: 0101545

Cat #: S4161

UPC: 045923041617

Company wide:
0 in stock
Documents & Guides
40 Watt A15 Incandescent; Frost; Appliance Lamp; 1000 Average rated hours; 420 Lumens; Candelabra Base; 130 Volt

Overview

40 Watt A15 Incandescent; Frost; Appliance Lamp; 1000 Average rated hours; 420 Lumens; Candelabra Base; 130 Volt
Also known as: 045923041617, S4161, SATS4161

Specifications

Lumens: 420
Volts AC: 130
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 40
Shape: A15 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 420
Color: Frosted
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 130
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Dimmable: Yes
Base: Candelabra Screw (E12)