926 Mini Wedge Indicator Lamp

Item #: 0101531

Cat #: 926

UPC: 043168134835

Company wide:
0 in stock
Documents & Guides
Indicator Lamp, 7W, 4V, 1.8A, Filament: C-2R, Bulb: T5, Base: Miniature Wedge (W2.1x9.5d), ANSI Code: 926. Primary Application: Emergency Light.

Overview

Indicator Lamp, 7W, 4V, 1.8A, Filament: C-2R, Bulb: T5, Base: Miniature Wedge (W2.1x9.5d), ANSI Code: 926. Primary Application: Emergency Light.
Also known as: 043168134835, 926, CUR926

Specifications

Wattage: 7
Type: Miniature, Indicator
Shape: T5 (Tubular)
Color Rendering Index (CRI): 100
ANSI Code: 926
Color Temperature: 2700 (Warm White)
Base: Wedge (W2.1x9.5d)
Wattage: 7
Shape: T5 (Tubular)
ANSI Code: 926
Base: Wedge (W2.1x9.5d)
Type: Miniature, Indicator
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)