GE TED114020WL E FRAME

Item #: 0101514

Cat #: TED114020WL

UPC: 783164131727

$ 480.32 EA
Company wide:
0 in stock
Documents & Guides
GE TED114020WL E FRAME

Overview

GE TED114020WL E FRAME
Also known as: 783164131727, TED114020WL, ABBTED114020WL

Specifications

Mounting: Panel
Volts AC: 277
Volts DC: 125
Amps: 20
Poles: 1
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 125
Poles: 1
Volts AC: 277
Amps: 20
Interrupt Rating AC: 14 kA