Enclosed, 30 A, Three-pole, 600 V, N4X

Item #: 0101476

Cat #: ER53030UPGB

UPC: 786685403458

$ 565.81 EA
Company wide:
0 in stock
Documents & Guides
Eaton enclosed rotary disconnect switch, 30 A, Gray cover, black handle, NEMA 4X, Polycarbonate non-metallic, Max HP:7.5, 7.5, 15, 20 hp (@208,240,480,600 V), Three-pole, Product category: enclosed rotary non-fusible, R-Series, 600 V

Overview

Eaton enclosed rotary disconnect switch, 30 A, Gray cover, black handle, NEMA 4X, Polycarbonate non-metallic, Max HP:7.5, 7.5, 15, 20 hp (@208,240,480,600 V), Three-pole, Product category: enclosed rotary non-fusible, R-Series, 600 V

Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance or anywhere a local means of disconnect is needed or required.

Also known as: 786685403458, ER53030UPGB, CUTER53030UPGB

Specifications

Type: Rotary, Disconnect Switch, Enclosed
Poles: 3
Material: Polycarbonate
Volt Amps: 600
Mounting: Surface
Amps: 30
IP/NEMA Rating: NEMA 4X
Type: Rotary, Disconnect Switch, Enclosed
Material: Polycarbonate
Mounting: Surface
IP/NEMA Rating: NEMA 4X
Poles: 3
Volt Amps: 600
Amps: 30