Steel Checker Cover, 2-Piece, 40" x 28", with (4) Bolts

Item #: 0101474

Cat #: 2002180

UPC:

$ 1699.53 EA
Company wide:
0 in stock
Documents & Guides
Steel Checker Cover, 2-Piece, 40 x 28 Inch, with (4) Bolts, Legend: Electric

Overview

Steel Checker Cover, 2-Piece, 40 x 28 Inch, with (4) Bolts, Legend: Electric
Lids are available in a variety of materials and colors. Some are available with specialty markings, marking plates, and special locking options.
Also known as: 2002180, OLD2002180

Specifications

Material: Steel
Load Rating: H20
Material: Steel
Load Rating: H20

Customer Reviews

No reviews for this product
(0)