PLATT logo

Made in USA

Alkaline Battery, 9 Volt, 600 mAh at 25 mA

Item #: 0101454
Cat #: EN22
UPC: 039800019127
$ 5.20 EA
Company wide:
4,687 in stock
Documents & Guides
9V, Alkaline Battery, Zinc-Manganese Dioxide. Average Capacity: 600 mAh at 25 mA.

Overview

9V, Alkaline Battery, Zinc-Manganese Dioxide. Average Capacity: 600 mAh at 25 mA.
All Energizer products are designed to meet or exceed the requirements of various national and international regulations. Energizer products are routinely reviewed against applicable international regulations both internally and independently.
Also known as: 039800019127, EN22, EVEEN22

Specifications

Volts DC: 9
Type: Alkaline
Volts DC: 9
Type: Alkaline

Customer Reviews

No reviews for this product
(0)