Sustainable

Stairwell LED Wireless fixture

Item #: 0101376
Cat #: FXSWLX2L
UPC: 784276109284
Call for price
Company wide:
0 in stock
Stairwell LED Fixture, RF Technology. 15W, 120/277V, 1500 Lumens, 4000K. Length: 2 ft.

Overview

Stairwell LED Fixture, RF Technology. 15W, 120/277V, 1500 Lumens, 4000K. Length: 2 ft.
Also known as: 784276109284, FXSWLX2L, LUTFXSWLX2L

Specifications

Type: Strip Fixture
Mounting: Device
Wattage: 15
Volts AC Range: 208, 240, 120
Light Technology: LED
Type: Strip Fixture
Wattage: 15
Light Technology: LED
Mounting: Device
Volts AC Range: 208, 240, 120

Customer Reviews

No reviews for this product
(0)