MTR/BKR 240V W/TB 100A 7 PT 22K

Item #: 0101348

Cat #: U217 MTBH MS45

UPC: 782051451542

$ 2160.81 EA
Company wide:
0 in stock
Documents & Guides
MTR/BKR 240V W/TB 100A 7 PT 22K

Overview

MTR/BKR 240V W/TB 100A 7 PT 22K
Also known as: 782051451542, U217 MTBH MS45, CIRU217MTBHMS45

Specifications

No Specifications Available