Motor & Drive Electrical Kit

Item #: 0101331
Cat #: MG300-MTK
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Motor and Drive Troubleshooting Kit, Test and Measurment for Troubleshooting Three Phase Motors and Drives. Kit Includes: Model MG300, Multimeter / Insulation Tester, True RMS, Maximum Rating: 10 Amp, 1000 Volt, AC/DC Voltage, AC/DC Current, Resistance, Wireless USB Interface, Capacitance, Frequency, Duty Cycle, Temperature, Diode/Continuity, Data Hold ; Model 480403, Motor Rotation and Three Phase Tester, LED Indicator, 40 to 600 Volt, Tests Phase Orientation of Three Power Sources, and Determines Rotation of Motor, Complete with Cable, Three Large Color Coded Alligator Clips ; MA435T, AC/DC Clamp Meter w/Non-Contact Voltage Detector, 400 Amp, Compact Size, Non-Contact Voltage, Ten Functions: AC/DC Current, AC/DC Voltage, Resistance, Frequency, Capacitance, Temperature, Diode and Continuity. Complete with Test Leads, 9 Volt Battery, General Purpose Type K . Complete with Test Leads and Three Color-Coded Alligator Clips.

Overview

Motor and Drive Troubleshooting Kit, Test and Measurment for Troubleshooting Three Phase Motors and Drives. Kit Includes: Model MG300, Multimeter / Insulation Tester, True RMS, Maximum Rating: 10 Amp, 1000 Volt, AC/DC Voltage, AC/DC Current, Resistance, Wireless USB Interface, Capacitance, Frequency, Duty Cycle, Temperature, Diode/Continuity, Data Hold ; Model 480403, Motor Rotation and Three Phase Tester, LED Indicator, 40 to 600 Volt, Tests Phase Orientation of Three Power Sources, and Determines Rotation of Motor, Complete with Cable, Three Large Color Coded Alligator Clips ; MA435T, AC/DC Clamp Meter w/Non-Contact Voltage Detector, 400 Amp, Compact Size, Non-Contact Voltage, Ten Functions: AC/DC Current, AC/DC Voltage, Resistance, Frequency, Capacitance, Temperature, Diode and Continuity. Complete with Test Leads, 9 Volt Battery, General Purpose Type K . Complete with Test Leads and Three Color-Coded Alligator Clips.
Also known as: MG300-MTK, EEHMG300MTK

Specifications

Type: Motor/Drive Electrical Kit
Volts DC Range: 250, 125, 1000
Amps: 10, 400
Volts DC: 600
Volts AC: 600
Amps Range: 400, 0, 10
Type: Motor/Drive Electrical Kit
Amps: 10, 400
Volts AC: 600
Volts DC Range: 250, 125, 1000
Volts DC: 600
Amps Range: 400, 0, 10

Customer Reviews

No reviews for this product
(0)