4" to 3" PVC Swedge Reducer.

Item #: 0101307

Cat #: E952NL

UPC: 034481062912

$ 78.99 EA
Company wide:
102 in stock
Documents & Guides
Fabricated Reducer, Male x Male, Size 4 Inch x 3 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Overview

Fabricated Reducer, Male x Male, Size 4 Inch x 3 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Designed for quick and easy installation, Carlon® products are known for durability and flexibility. These products continue to supply the industry with easier upgrades and a service-free product lifecycle for our end users. Carlon® product line offers a range of products of nonmetallic electrical boxes, covers, brackets, floor boxes, enclosures, tubing, conduits, and fittings. These products are suitable for any residential or light commercial applications.

Also known as: 034481062912, E952NL, CARE952NL, swedge

Specifications

Diameter: 3 in, 4 in
Material: PVC
Diameter: 3 in, 4 in
Material: PVC