
30mm Push-Pull Operator, No Lens, 3-Position
Item #: 0101277
Cat #: 10250T463
UPC: 782113317090
$ 417.93 EA
Company wide:
0
in stock
Documents & Guides
30.5 mm, Heavy-Duty Push-Pull Operator, Without Lens, 3 Position, Operating Mode: Momentary Push, Maintained Intermediate, Momentary Pull, Illuminated, 120 VAC. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***For use with Pushbutton Lense***
Overview
30.5 mm, Heavy-Duty Push-Pull Operator, Without Lens, 3 Position, Operating Mode: Momentary Push, Maintained Intermediate, Momentary Pull, Illuminated, 120 VAC. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***For use with Pushbutton Lense***
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113317090, 10250T463, CUT10250T463
Specifications
| Volts AC Control: | 120 |
| Type: | Maintained, Illuminated, Momentary |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Volts AC Control: | 120 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Maintained, Illuminated, Momentary |