
Selector Switch, 3 Position, Black Lever, Operator Only, 30mm
Item #: 0101271
Cat #: 10250T3033
UPC: 782113226941
$ 182.40 EA
Company wide:
5
in stock
Documents & Guides
30.5 mm, Heavy-Duty, Selector Switch Operator, Lever Type, Non-Illuminated, 3-Position, 60° Throw, Operating Mode: Momentary, Maintained, Maintained, Cam 3. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
30.5 mm, Heavy-Duty, Selector Switch Operator, Lever Type, Non-Illuminated, 3-Position, 60° Throw, Operating Mode: Momentary, Maintained, Maintained, Cam 3. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113226941, 10250T3033, CUT10250T3033
Specifications
| Type: | Non-Illuminated, Maintained, Momentary, 3 Position |
| Color: | Black |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Non-Illuminated, Maintained, Momentary, 3 Position |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Color: | Black |