
Selector Switch, 3 Position, Black Lever, Operator Only, 30mm
Item #: 0101269
Cat #: 10250T3023
UPC: 782113226897
$ 115.48 EA
Company wide:
50
in stock
Documents & Guides
30.5 mm, Heavy-Duty, Selector Switch Operator, Lever Type, Non-Illuminated, 3-Position, 60° Throw, Operating Mode: Maintained, Maintained, Maintained, Cam 3. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
30.5 mm, Heavy-Duty, Selector Switch Operator, Lever Type, Non-Illuminated, 3-Position, 60° Throw, Operating Mode: Maintained, Maintained, Maintained, Cam 3. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Eaton / Cutler Hammer Selector Switch Compact 30.5 mm easy to install Operation type maintained Throw left-center-right 60 deg mounting style vertical mount Chrome plated die cast Zinc body for extra durability Enclosure rating nema 3/3r/4/4x/12/13.
Also known as: 782113226897, 10250T3023, CUT10250T3023, Yellow jacket
Specifications
| Type: | Non-Illuminated, Maintained, 3 Position |
| Color: | Black |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Non-Illuminated, Maintained, 3 Position |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Color: | Black |