
Selector Switch, 2 Position, Black Lever, Operator Only, 30mm
Item #: 0101267
Cat #: 10250T3011
UPC: 782113226873
$ 115.48 EA
Company wide:
37
in stock
Documents & Guides
30.5 mm, Heavy-Duty, Selector Switch Operator, Lever Type, Non-Illuminated, 2-Position, 60° Throw, Operating Mode: Maintained, Maintained, Cam 1. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
30.5 mm, Heavy-Duty, Selector Switch Operator, Lever Type, Non-Illuminated, 2-Position, 60° Throw, Operating Mode: Maintained, Maintained, Cam 1. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113226873, 10250T3011, CUT10250T3011
Specifications
| Type: | Non-Illuminated, 2 Position, Maintained |
| Color: | Black |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Non-Illuminated, 2 Position, Maintained |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Color: | Black |