
Push Button, Flush Black, 1NO/NC Momentary, 30mm, 600VAC
Item #: 0101266
Cat #: 10250T30B
UPC: 782113357829
$ 174.13 EA
Company wide:
2
in stock
Documents & Guides
Assembled, 30.5 mm Pushbutton, Chrome Bezel, Non-illuminated, Black Plastic Flush Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
Assembled, 30.5 mm Pushbutton, Chrome Bezel, Non-illuminated, Black Plastic Flush Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO & 1 NC Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113357829, 10250T30B, CUT10250T30B
Specifications
| Type: | Flush, Non-Illuminated, Momentary |
| Volts DC: | 600 |
| Color: | Black |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Flush, Non-Illuminated, Momentary |
| Color: | Black |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Volts DC: | 600 |
| Volts AC: | 600 |