30mm Assembled Pushbutton, Red, Momentary

Item #: 0101262

Cat #: 10250T25R

UPC: 782113358352

$ 133.81 EA
Company wide:
11 in stock
Documents & Guides
Assembled, 30.5 mm Pushbutton, Non-illuminated, Red Plastic Extended Operator with Momentary Action, No Light Unit, 600V Rated, 1 NC Contact. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

Assembled, 30.5 mm Pushbutton, Non-illuminated, Red Plastic Extended Operator with Momentary Action, No Light Unit, 600V Rated, 1 NC Contact. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.

Also known as: 782113358352, 10250T25R, CUT10250T25R

Specifications

Color: Red
Type: Extended, Non-Illuminated, Momentary
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
Volts DC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Extended, Non-Illuminated, Momentary
Volts AC: 600